Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QVMC17V075SEN

QVMC17V075SEN

QVMC17V075SEN CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE

Cartridge Bearing; 75MM Bore; 171.45MM Outside Diameter; 74.93MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 84.582MM Length Thru Bore; Relubricatable; 22217 Insert; Triple Lip Contact Seal; Expansion

Part #

QVMC17V075SEN

BDI #

766094

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
9.137
UNSPSC
31171535
EAN
0883450208116
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22217
Seals
Triple Lip Contact
Other Features
Double Row | Single Nut | Viton Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
26
Long Description
Cartridge Bearing; 75MM Bore; 171.45MM Outside Diameter; 74.93MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 84.582MM Length Thru Bore; Relubricatable; 22217 Insert; Triple Lip Contact Seal; Expansion
Cartridge Housing Width
2.95 Inch | 74.93 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Length Thru Bore
3.33 Inch | 84.582 Millimeter
Bore
2.953 Inch | 75 Millimeter