Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCC310

UCC210

UCC 210

Cartridge Bearing; 50MM Bore; 120MM Outside Diameter; 33MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 51.6MM Length Thru Bore; Not Relubricatable; UC210 Insert; Contact Seal; Non-Expansion

Part #

3413529510672

BDI #

1232265

QTY

INVENTORY:
2
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.924
UNSPSC
31171535
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
UC210
Seals
Contact
Other Features
Single Row | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.41
Long Description
Cartridge Bearing; 50MM Bore; 120MM Outside Diameter; 33MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 51.6MM Length Thru Bore; Not Relubricatable; UC210 Insert; Contact Seal; Non-Expansion
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Cartridge Housing Width
1.299 Inch | 33 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter