Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FYC 45 TF

FYC 45 TF

FYC 45 TF FLANGED BLOCK BALL BRG

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 45MM Bore; 132MM Bolt Circle Diameter; 93.3MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

FYC 45 TF

BDI #

1259295

PRICE
€ 62.77 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.72
UNSPSC
31171501
EAN
7316570516449
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 209-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Race | Open End | Has Flinger | Y Bearing
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYC 45 TF
Weight / LBS
5.84
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 45MM Bore; 132MM Bolt Circle Diameter; 93.3MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
5.2 Inch | 132 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bolt Spacing
3.673 Inch | 93.3 Millimeter
Bore
1.772 Inch | 45 Millimeter
Cartridge Pilot Diameter
4.134 Inch | 105 Millimeter
Cartridge Pilot Depth
0.472 Inch | 12 Millimeter