Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Insert Bearings Cylindrical OD | BDI Slovakia
CategoriesBearingsCategoriesMounted Units & InsertsCategoriesInsert Bearings Cylindrical OD
INA
RAE 35 NPP FA106
Insert Bearing; 35MM Bore; Narrow Inner Ring; 19MM Outer Race Width; 72MM Outside Diameter; Eccentric Collar; Ball Bearing; 39MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
BDI #
INVENTORY
4

QTY

INA
RAE30-XL-NPP-FA106 X-LIFE INSERT BEARING ; 30MM BORE NARROW IR 18MM OR WID
Insert Bearing; 30MM Bore; Narrow Inner Ring; 18MM Outer Race Width; 62MM Outside Diameter; Eccentric Collar; Ball Bearing; 35.8MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
BDI #
INVENTORY
200

QTY

NSK
A-UCS 205
Insert Bearing; 25MM Bore; Wide Inner Ring; 17MM Outer Race Width; 52MM Outside Diameter; Set Screw; Ball Bearing; 34.112MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
INVENTORY
2

QTY

INA
RAE15-XL-NPP-FA106 X-LIFE INSERT BEARING ; 0
Insert Bearing; 15MM Bore; Narrow Inner Ring; 12MM Outer Race Width; 40MM Outside Diameter; Eccentric Collar; Ball Bearing; 28.6MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
INVENTORY
3

QTY

INA
203 KRR AH02 ; guličkové Y-ložisko
Insert Bearing; 16.2MM Bore; Ball Bearing; R Seal
BDI #
INVENTORY
1

QTY