Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RALE30-XL-NPP-FA106

RAE35-XL-NPP-FA106

RAE 35 NPP FA106

Insert Bearing; 35MM Bore; Narrow Inner Ring; 19MM Outer Race Width; 72MM Outside Diameter; Eccentric Collar; Ball Bearing; 39MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring

Part #

0008431720000

BDI #

1412133

QTY

INVENTORY:
4
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.49
UNSPSC
31171536
EAN
4012802787337
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 35MM Bore; Narrow Inner Ring; 19MM Outer Race Width; 72MM Outside Diameter; Eccentric Collar; Ball Bearing; 39MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Length Thru Bore
1.535 Inch | 39 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter