Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YAR 206-2F

YAR 208-2RF

YAR 208-2RF INSERT BALL BRG

Insert Bearing; 40MM Bore; 49.2MM Length Thru Bore; Wide Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Multi Function Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

YAR 208-2RF

BDI #

1423988

PRICE
€ 30.33 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.595
UNSPSC
31171562
EAN
7316570207361
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
1.21254
Long Description
Insert Bearing; 40MM Bore; 49.2MM Length Thru Bore; Wide Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Multi Function Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter