SKF
SKF UCFC 206/H
Cartridge Unit Bearing; 30MM Bore; 99MM Bolt Circle Diameter; 70.7MM Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; Contact Seal; 4 Bolt Round Flange
Part #
BDI #
NTN
UCC 210
Cartridge Bearing; 50MM Bore; 120MM Outside Diameter; 33MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 51.6MM Length Thru Bore; Not Relubricatable; UC210 Insert; Contact Seal; Non-Expansion
Part #
BDI #
TIMKEN
QAMC18A080SEN CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Cartridge Bearing; 80MM Bore; 171.45MM Outside Diameter; 87.63MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 102.362MM Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Expansion
Part #
BDI #
TIMKEN
QAMC18A303SEO CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Cartridge Bearing; 3-3/16" Bore; 6-3/4" Outside Diameter; 3.45" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.03" Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Expansion
Part #
BDI #
TIMKEN
MSE900BXHRSS CYL RLR BEARING HOUSING ; POR 9" BORE EXPANSION
Cartridge Bearing; 9" Bore; 18" Outside Diameter; 9-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.417" Length Thru Bore; Relubricatable; MSE900BX Insert; Single Lip Nitrile Seal; Expansion
Part #
BDI #