Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PCM 161820 E

PCM 353930 E

PCM 353930 E BRG BUSHING ; GLYCODUR 10EA/PAK

Sleeve Bearing; 35MM Nominal Bore; 39MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer

Part #

PCM 353930 E

BDI #

1417545

PRICE
€ 4.00 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.561
UNSPSC
31171515
EAN
7316571885933
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.11464
Long Description
Sleeve Bearing; 35MM Nominal Bore; 39MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Nominal Bore
1.378 Inch | 35 Millimeter
Nominal Outside Diameter
1.535 Inch | 39 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter