Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PBMF 405040 M1G1

PBMF 405040 M1G1

SKF PBMF 405040 M1G1

Sleeve Bearing; 40MM Nominal Bore; 50MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; 60MM Flange Outside Diameter; 6MM Flange Thickness

Part #

PBMF 405040 M1G1

BDI #

1423291

PRICE
€ 26.92 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.298
UNSPSC
31171515
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Other Features
Lubrication Groove
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1852103040504047900
Weight / LBS
0.66139
Long Description
Sleeve Bearing; 40MM Nominal Bore; 50MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; 60MM Flange Outside Diameter; 6MM Flange Thickness
Flange Outside Diameter
2.362 Inch | 60 Millimeter
Flange Thickness
0.236 Inch | 6 Millimeter
Nominal Outside Diameter
1.969 Inch | 50 Millimeter
Nominal Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter