Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Cylindrical Roller Bearings | BDI Slovakia
CategoriesBearingsCategoriesRoller BearingsCategoriesCylindrical Roller Bearings
SKF
N 213 ECP CYLINDRICAL RLR BRG ; 65MM BORE 120MM OD 23 WID RBEC 1
Cylindrical Roller Bearing; 65MM Bore; Straight; 120MM Outside Diameter; 23MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
€ 151.02 / each
INVENTORY
1

QTY

SKF
NU 313 ECP/C3 CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 65MM Bore; Straight; 140MM Outside Diameter; 33MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
BDI #
PRICE
€ 91.12 / each
INVENTORY
8

QTY

SKF
NU 315 ECP/C3 CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 75MM Bore; Straight; 160MM Outside Diameter; 37MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
BDI #
PRICE
€ 134.84 / each
INVENTORY
6

QTY

SKF
NU 219 ECM CYLINDRICAL RLR BRG ; 95MM BORE 170MM OD 32 WID RBEC 1
Cylindrical Roller Bearing; 95MM Bore; Straight; 170MM Outside Diameter; 32MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
BDI #
PRICE
€ 352.95 / each
INVENTORY
1

QTY

SKF
NU 210 ECP/C3 CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 20MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
BDI #
PRICE
€ 54.58 / each
INVENTORY
2

QTY