Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

19300061540

19300061540

1930 006 1540

Housing; 6 B; Low Construction; Single Locking Lever; Side Entry; 1 X M20; Aluminium Die-Cast; Powder-Coated; Ral 7037 Dust Grey; Deg of Protection IP65; IP67

Part #

19300061540

BDI #

15039178

QTY

INVENTORY:
2
Manufacturer Name
HARTING TECHNOLOGY GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
39121400
Noun
Housing
Weight / LBS
0.22267
Product Detail
Housing
Product Specification
Housing; 6 B; Low Construction; Single Locking Lever; Side Entry; 1 X M20; Aluminium Die-Cast; Powder-Coated; Ral 7037 Dust Grey; Deg of Protection IP65; IP67
Long Description
Housing; 6 B; Low Construction; Single Locking Lever; Side Entry; 1 X M20; Aluminium Die-Cast; Powder-Coated; Ral 7037 Dust Grey; Deg of Protection IP65; IP67