Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Technical Support and Training
QUOTES
QUICK ORDER
SVK
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
Slovak / Slovenský
English
Currency
€ - Euro
$ - United States dollar
Save
Home
Fluid Power
309 477
NORDSON
309 477
30947 ; 0,49IDX24IN TUBE, PICK-UP
Tubing; Pick-up; 0.49" X 24"
Part #
30947
BDI #
15046816
PRICE
REQUEST A PRICE
QTY
-
+
ADD TO CART
INVENTORY:
5
SPECIFICATIONS
CATEGORY
Fluid Power
Brand
NORDSON
Manufacturer Name
NORDSON
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40183000
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.nordson.com
Product Detail
Tubing
Product Specification
Tubing; Pick-up; 0.49" X 24"
Long Description
Tubing; Pick-up; 0.49" X 24"