G45580-1212
12ACA-12MTON134SP HOSE COUPLING ; MSAE TUBE SWIVEL - ALUMINUM
Hose Coupling; Polar Seal; 0.626" Hose Inside Diameter; SAE Tube O-Ring Nut Fitting Type; Straight Configuration; Aluminium; O-Ring Seal Type; 3.72" Outside Diameter; No.12 MTON134SP End Connection Type; 1-1/16"-14 End Connection Size; 2.47" Cutoff Size; O-Ring Specially Compounded For R134A Refrigerants Also Available
Part #
G45580-1212
BDI #
1092277
PRICE
INVENTORY: