Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EF8030G017VAC120/60

EF8030G017VAC120/60

EF8030G017VAC120/60 SOLENOID VALVE ; POR 1/2"X7/16" 2NC BRASS 16.1W

Shutoff Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 15 PSI; 32 To 200 Deg F; Viton Seal; Brass

Part #

EF8030G017VAC120/60

BDI #

20700028

QTY

Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
40141600
Valve Type
Shutoff | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
2.8 Cv Factor | 7/16" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Shutoff Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.5
Long Description
Shutoff Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 15 PSI; 32 To 200 Deg F; Viton Seal; Brass
Overall Width
2.063 Inch | 52.4 Millimeter
Overall Height
4.315 Inch | 109.601 Millimeter
Overall Length
3.934 Inch | 99.924 Millimeter