![PFM-0810-10](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDIGUBUSHXX-POLY-IGLID-FLG-515x515.jpg?context=bWFzdGVyfHJvb3R8MzE2NTl8aW1hZ2UvanBlZ3xhRFkwTDJneE1TOHhNRE13TnpZNU56Y3dORGs1TUM5SlRrUkpSMVZDVlZOSVdGaGZVRTlNV1Y5SlIweEpSRjlHVEVkZk5URTFlRFV4TlM1cWNHY3xkNDcwODkyMjdiMjMzNDI0YTBlMWRjMDIwNTE4NTZhZGVjMTM2YzNjYjY4NWUwN2UwYzk1NWZmNGZiOWI4YzE2)
TFM-3034-26
XFM-3034-26
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 26MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglide T500 Material; 42MM Flange Outside Diameter; 2MM Flange Thickness
Part #
TFM-3034-26
BDI #
15042439
PRICE
INVENTORY: