Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

34300DEE-2

34300DEE-2

34300DEE-2

Bearing Double Cone; 34300DEE Basic Number; Standard Precision; 3" Bore; 4-1/2" Width; Double Row of Roller

Part #

34300DEE-2

BDI #

19286945

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.209
UNSPSC
31171527
EAN
0053893798370
Precision Class
Standard
Component
Double Cone
Basic Number
34300DEE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
34300DEE-2
Long Description
Bearing Double Cone; 34300DEE Basic Number; Standard Precision; 3" Bore; 4-1/2" Width; Double Row of Roller
Bore
3 Inch | 76.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Outside Diameter
0 Inch | 0 Millimeter