Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

77675-3

L476510-2

L476510-2

Bearing Cup; L476510 Basic Number; Standard Precision; 27-1/4" Outside Diameter; 2-7/16" Width; Single Row of Roller

Part #

L476510-2

BDI #

19287810

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
21.182
UNSPSC
31171529
EAN
0053893623788
Precision Class
Standard
Component
Cup
Basic Number
L476510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L476510-2
Long Description
Bearing Cup; L476510 Basic Number; Standard Precision; 27-1/4" Outside Diameter; 2-7/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
27.25 Inch | 692.15 Millimeter