Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JL286949H-90KA3

EE243196-90070

EE243196-90070 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE243196; 19-5/8" Bore; 24.995" Outside Diameter; 3-3/16" Width; Single Row

Part #

EE243196-90070

BDI #

1354934

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
58.321
UNSPSC
31171516
EAN
0053893545318
Precision Class
Standard
Component
Assembly
Basic Number
EE243196
Assembly Number
90070
Assembly Components
EE243196 (1) | 243250 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04336
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE243196-90070
Weight / LBS
128.577
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE243196; 19-5/8" Bore; 24.995" Outside Diameter; 3-3/16" Width; Single Row
Assembly Width
3.188 Inch | 80.975 Millimeter
Bore
19.625 Inch | 498.475 Millimeter
Outside Diameter
24.995 Inch | 634.873 Millimeter