![MCFRE 22 SB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-CG-515x515.jpg?context=bWFzdGVyfHJvb3R8NDM2MTB8aW1hZ2UvanBlZ3xhR0UwTDJoaFpTOHhNRFF4T0RZNE16TXhOREl3Tmk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMFZEWDBoRVgwTkhYelV4TlhnMU1UVXVhbkJufDdjMGU2YmZiMzc3NjczMzUzYjMwOTNiYjQwYTc0MTU1MTFjYTYwMTU3ODk0ODgwYWQyNTNjMTI1YmQ4ZmUzOTc)
CS 48 LWX
CS 48 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/2" ADJUSTABLE CROWNED
Cam Follower Bearing; 1-1/2" Roller Diameter; 7/8" Roller Width; Crowned Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CS 48 LWX
BDI #
794766
PRICE
INVENTORY: