![NNCF-4920V](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBRGXXX-CR2-FL-3RB1RBR-515x515.jpg?context=bWFzdGVyfHJvb3R8NTM1OTB8aW1hZ2UvanBlZ3xhR1ZqTDJnek1pOHhNREl6TlRnM01UQXdNalkxTkM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDBaTVh6TlNRakZTUWxKZk5URTFlRFV4TlM1cWNHY3xjMWFmNmJlZjE5M2M4ODg5N2RhZDA3YmE4MDE2NGJkMzkyNDFhZWU1MWMyODliY2E5ODk3YTM2YTNhMWQ4YzY2)
NNCF-4920V
NNCF-4920V CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Cylindrical Roller Bearing; 100MM Bore; Straight; 140MM Outside Diameter; 40MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NNCF-4920V
BDI #
205608
PRICE
INVENTORY: