![BT 530-1-15](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDSKFBTUNTX-EURO1-2SRFL-515x515.jpg?context=bWFzdGVyfHJvb3R8MjI2NTN8aW1hZ2UvanBlZ3xhR05qTDJoaE9DOHhNREkyTXpJMU1qSXdOVFU1T0M5SlRrUlRTMFpDVkZWT1ZGaGZSVlZTVHpGZk1sTlNSa3hmTlRFMWVEVXhOUzVxY0djfGY3Y2U3NTMzMGI0MWE4YjAzZWU5MTg3ZTM3Yzc5MGViZGMxN2NjMmZmY2M3OTkxMDQxMGQ2NzVmMDgwZTg1MjQ)
BT 530-1-15
BT 530-1-15 BALL TRANSFER UNIT
Ball Transfer Unit; 2 Slot Round Flange; 30MM Ball Diameter; Stainless Steel Ball; 440 Lbs Max Load; 55 MM Dia Flange Size; 37MM Base to Ball Height; 45MM Housing Diameter; 31.5MM Housing Height; Stainless Steel Housing
Part #
BT 530-1-15
BDI #
1300059
PRICE
INVENTORY: