Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NCS187-C ; 50674

NCS-30-1 ; 38043

NCS-30-1 NR. 38043 HINGE PIN ; 1/4" DIA 30" BELT W NYLON CVRD STAIN CBL

Hinge Pin; 6.35 MM Dia; For Conveyor Belt; Stainless Steel

Part #

NCS-30-1 ; 38043

BDI #

17226780

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.101
UNSPSC
24101700
EAN
0697598380432
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
6.35 MM Dia
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Nylon Covered | Bolt Hinged Fastener | 30 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.19842
Long Description
Hinge Pin; 6.35 MM Dia; For Conveyor Belt; Stainless Steel