Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ES4-RM ELEMENT OMEGA 7300085M

ES4-RM ELEMENT OMEGA 7300085M

ES4-RM ELEMENT OMEGA 7300085M ; 7300085M NON RETURNABLE

116MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 86MM Between Shaft Ends; 184.15MM Width; ES4RM Size or Series; 7500 Max Speed; 62Nm Torque

Part #

ES4-RM ELEMENT OMEGA 7300085M

BDI #

18143331

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.41
UNSPSC
31163000
EAN
0698210854928
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
ES4RM
Maximum Speed RPM
7500
Torque
62Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 140
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300085M
Manufacturer Internal Number
7385492
Weight / LBS
3.1
Long Description
116MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 86MM Between Shaft Ends; 184.15MM Width; ES4RM Size or Series; 7500 Max Speed; 62Nm Torque
Width
7.25 Inch | 184.15 Millimeter
Distance Between Shaft Ends
3.386 Inch | 86 Millimeter
Outside Diameter
4.567 Inch | 116 Millimeter