Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PS160 X 11 7/16

PS160 X 11 7/16

PS160 X 11 7/16 CTR ASSY ; POR SPACER CENTER ASSY

16-5/8" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 11-7/16" Between Shaft Ends; 11-7/16" Width; PS160 Size or Series; 1560 Max Speed; 37800In-Lbs Torque

Part #

PS160 X 11 7/16

BDI #

239705

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
93.978
EAN
0782475008940
Coupling Type
Elastomeric Coupling
Component
Spacer Assembly
Material
Rubber
Coupling Size or Series
PS160
Maximum Speed RPM
1560
Torque
37800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split Element
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PS160 11 7/16 SPCR CTR ASSY
Manufacturer Internal Number
010594
Weight / LBS
207
Long Description
16-5/8" Outside Diameter; Elastomeric Coupling Type; Spacer Assembly; Rubber; 11-7/16" Between Shaft Ends; 11-7/16" Width; PS160 Size or Series; 1560 Max Speed; 37800In-Lbs Torque
Distance Between Shaft Ends
11.438 Inch | 290.525 Millimeter
Width
11.438 Inch | 290.525 Millimeter
Outside Diameter
16.625 Inch | 422.275 Millimeter