Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Hubs | BDI Slovakia
CategoriesMechanical Power TransmissionCategoriesAccessory ItemsCategoriesHubs and AdaptersCategoriesHubs
DODGE
H-P2 SPLIT TAPER WELD-ON HUB
Weld-On Hub; 3" Outside Diameter; 2-7/8" Pilot Diameter; 1.1" Pilot Length; Bushed; Split Taper Bushing Style; P2 Bushing Size; 3/4 To 1-3/4" Bore Range; 2-5/16" Length Thru Bore; 2-7/16" Nominal Bolt Circle Diameter; Keyway; Steel
Part #

QTY

DODGE
H-B2 ; POR SPLIT TAPER WELD-ON HUB
Weld-On Hub; 4-1/2" Outside Diameter; 4-3/8" Pilot Diameter; 0.709" Pilot Length; Bushed; Split Taper Bushing Style; B Bushing Size; 1/2 To 2-7/16" Bore Range; 1-3/4" Length Thru Bore; 3-1/8" Nominal Bolt Circle Diameter; Keyway; Steel
Part #

QTY

TSUBAKI
40TL3-2517 WELD ON HUB
4-1/4" Outside Diameter; Bushed; 4-1/8" Pilot Diameter; 1/4" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; 3-1/4" Bolt Circle Diameter; No Keyway

QTY

DODGE
N-A QD HUB
10-1/2" Outside Diameter; Bushed; 10-1/4" Pilot Diameter; 4-1/2" Pilot Length; N Bushing Size; QD Bushing; Steel; 6-1/4" Length Through Bore; 8-1/2" Bolt Circle Diameter; No Keyway
BDI #

QTY

TSUBAKI
803020 TL HUB ; POR 803020 TL HUB
Weld-On Hub; 5-1/4" Outside Diameter; Bushed; 5" Pilot Diameter; 3020 Bushing Size; Taper Lock Bushing; Steel; 2" Length Through Bore; Keyway
Part #
BDI #

QTY