Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

872B-9.0K-M1

842B-10K-M1

842B-10K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 10:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1295In-Lbs Output Torque

Part #

842B-10K-M1

BDI #

180103

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
11.385
UNSPSC
26111538
EAN
0884107021874
Tradename
0
Reducer Type
Inline
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
3.82HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
175
Output Torque value plus um
1295In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
842B-10K
Manufacturer Internal Number
F00207
Weight / LBS
25
Long Description
Speed Reducer; Inline Type; 10:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1295In-Lbs Output Torque
Overall Width
6.26 Inch | 159.004 Millimeter
Base to Center of Input Shaft
3.54 Inch | 89.916 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Overall Length
12.48 Inch | 316.992 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Overall Height
6.99 Inch | 177.546 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter