Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

863BF-160K-M8

863BF-160K-M8

863BF-160K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 160:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 3130In-Lbs Output Torque

Part #

863BF-160K-M8

BDI #

180291

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
26.807
UNSPSC
26111538
EAN
0884107023779
Tradename
0
Reducer Type
Inline
Nominal Ratio
160:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
10.9
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1600Lbs
Base Included
No
Input Rating value plus um
0.58HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
10
Output Torque value plus um
3130In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
863BF-160K
Manufacturer Internal Number
F00397
Weight / LBS
59
Long Description
Speed Reducer; Inline Type; 160:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 3130In-Lbs Output Torque
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Overall Width
9.84 Inch | 249.936 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
17.13 Inch | 435.102 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Overall Height
9.84 Inch | 249.936 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter