Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C002N0620MR140/050

C002N0620MR140/050

C002N0620MR140/050 SPEED REDUCER ; HELICAL FOOT MOUNTING

Speed Reducer; Inline Type; 62:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; C Series; Base Mounted; Stainless Steel; 531In-Lbs Output Torque

Part #

C002N0620MR140/050

BDI #

21557931

QTY

Manufacturer Name
STOBER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
8.16
UNSPSC
26111538
Tradename
MGS
Reducer Type
Inline
Nominal Ratio
62:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.24HP
Nominal Max Output RPM
28
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
C
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
393Lbs
Base Included
Yes
Housing Material And Finish
Stainless Steel
Output RPM at 1750 RPM Input
28
Output Torque value plus um
531In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.stober.com
Weight / LBS
18
Long Description
Speed Reducer; Inline Type; 62:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; C Series; Base Mounted; Stainless Steel; 531In-Lbs Output Torque
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
5.2 Inch | 132.08 Millimeter
Base to Center of Output Shaft
3.23 Inch | 82.042 Millimeter
Overall Height
6.48 Inch | 164.592 Millimeter
Overall Length
9.37 Inch | 237.998 Millimeter
Output Shaft Length
1.57 Inch | 39.878 Millimeter