Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F631B-2-B9

F631B-2-B9

F631B-2-B9 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

Speed Reducer; Inline Type; 2:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 342In-Lbs Output Torque

Part #

F631B-2-B9

BDI #

165397

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
18.145
UNSPSC
26111538
EAN
0781711280300
Tradename
0
Reducer Type
Inline
Nominal Ratio
2:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
875
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
250Lbs
Base Included
Yes
Input Rating value plus um
10.35HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
875
Output Torque value plus um
342In-Lbs
Fan Cooling
No
Other Features
Single Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F631B-2-B9
Manufacturer Internal Number
28030
Weight / LBS
40
Long Description
Speed Reducer; Inline Type; 2:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 342In-Lbs Output Torque
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Overall Length
12.77 Inch | 324.358 Millimeter
Base to Center of Input Shaft
6.02 Inch | 152.908 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Height
10.52 Inch | 267.208 Millimeter
Bolt Hole Diameter
0.55 Inch | 13.97 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter