Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F832B-2.3K-B7-M1

F832B-2.3K-B7-M1

F832B-2.3K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 2.5:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 156In-Lbs Output Torque

Part #

F832B-2.3K-B7-M1

BDI #

180418

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
10.024
UNSPSC
26111538
EAN
0884107025834
Tradename
0
Reducer Type
Inline
Nominal Ratio
2.5:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
700
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
4.29HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
760
Output Torque value plus um
156In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F832B-2.3K-B7
Manufacturer Internal Number
F00603
Weight / LBS
22
Long Description
Speed Reducer; Inline Type; 2.5:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 156In-Lbs Output Torque
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Base to Center of Input Shaft
2.95 Inch | 74.93 Millimeter
Base to Center of Output Shaft
2.95 Inch | 74.93 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Overall Length
9.82 Inch | 249.428 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
6.62 Inch | 168.148 Millimeter
Output Shaft Length
1.57 Inch | 39.878 Millimeter