Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F832BF-1.9K-B9-M8

F832BF-1.9K-B9-M8

F832BF-1.9K-B9-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 2:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 200In-Lbs Output Torque

Part #

F832BF-1.9K-B9-M8

BDI #

180458

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
12.292
UNSPSC
26111538
EAN
0884107026350
Tradename
0
Reducer Type
Inline
Nominal Ratio
2:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
875
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
4.77HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
922
Output Torque value plus um
200In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F832BF-1.9K-B9
Manufacturer Internal Number
F00655
Weight / LBS
27
Long Description
Speed Reducer; Inline Type; 2:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 200In-Lbs Output Torque
Overall Width
9.26 Inch | 235.204 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Height
9.26 Inch | 235.204 Millimeter
Overall Length
10.65 Inch | 270.51 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
1.57 Inch | 39.878 Millimeter