Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F833BF-90K-B5

F833BF-90K-B5

F833BF-90K-B5 ; HELICAL SPEED REDUCER POR

Speed Reducer; Inline Type; 90:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 504In-Lbs Output Torque

Part #

F833BF-90K-B5

BDI #

180528

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
14.53
UNSPSC
26111538
EAN
0884107027067
Tradename
0
Reducer Type
Inline
Nominal Ratio
90:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
19.4
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
385Lbs
Base Included
No
Input Rating value plus um
0.19HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
19
Output Torque value plus um
504In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F833BF-90K-B5
Manufacturer Internal Number
F00726
Weight / LBS
32
Long Description
Speed Reducer; Inline Type; 90:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 504In-Lbs Output Torque
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
12.03 Inch | 305.562 Millimeter
Overall Height
7.86 Inch | 199.644 Millimeter
Output Shaft Length
1.57 Inch | 39.878 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter