Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F862B-32K-B5-M1

F862B-32K-B5-M1

F862B-32K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 32:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; F800B Series; Base Mounted; Gray Cast Iron; 3120In-Lbs Output Torque

Part #

F862B-32K-B5-M1

BDI #

180687

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
22.271
UNSPSC
26111538
EAN
0884107028842
Tradename
0
Reducer Type
Inline
Nominal Ratio
32:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
54.7
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
F800B
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1010Lbs
Base Included
Yes
Input Rating value plus um
2.79HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
54
Output Torque value plus um
3120In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F862B-32K-B5
Manufacturer Internal Number
F00904
Weight / LBS
49.1
Long Description
Speed Reducer; Inline Type; 32:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; F800B Series; Base Mounted; Gray Cast Iron; 3120In-Lbs Output Torque
Overall Length
12.26 Inch | 311.404 Millimeter
Overall Height
9.06 Inch | 230.124 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter