Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F832BF-50K-B5-M8

F862BF-2.6K-B11

F862BF-2.6K-B11 ; HELICAL SPEED REDUCER POR

Speed Reducer; Inline Type; 2.5:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 900In-Lbs Output Torque

Part #

F862BF-2.6K-B11

BDI #

180726

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
29.96
UNSPSC
26111538
EAN
0884107029276
Tradename
0
Reducer Type
Inline
Nominal Ratio
2.5:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
700
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
14.5HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
673
Output Torque value plus um
900In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F862BF-2.6K-B11
Manufacturer Internal Number
F00947
Weight / LBS
66
Long Description
Speed Reducer; Inline Type; 2.5:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 900In-Lbs Output Torque
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
14.61 Inch | 371.094 Millimeter
Overall Width
9.84 Inch | 249.936 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Overall Height
9.84 Inch | 249.936 Millimeter