Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F872BF-4.4K-B11

F872BF-4.4K-B11

F872BF-4.4K-B11 ; HELICAL SPEED REDUCER POR

Speed Reducer; Inline Type; 4.5:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 1524In-Lbs Output Torque

Part #

F872BF-4.4K-B11

BDI #

180891

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
47.67
UNSPSC
26111538
EAN
0884107030975
Tradename
0
Reducer Type
Inline
Nominal Ratio
4.5:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
388.9
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
21.2HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
400
Output Torque value plus um
1524In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F872BF-4.4K-B11
Manufacturer Internal Number
F01117
Weight / LBS
105
Long Description
Speed Reducer; Inline Type; 4.5:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 1524In-Lbs Output Torque
Overall Height
11.81 Inch | 299.974 Millimeter
Overall Width
11.81 Inch | 299.974 Millimeter
Overall Length
16.76 Inch | 425.704 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter