Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F863B-140K-B5-M1

F873B-200K-B5-M1

F873B-200K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 200:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 4968In-Lbs Output Torque

Part #

F873B-200K-B5-M1

BDI #

180917

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
48.58
UNSPSC
26111538
EAN
0884107031248
Tradename
0
Reducer Type
Inline
Nominal Ratio
200:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
8.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
2090Lbs
Base Included
Yes
Input Rating value plus um
0.82HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
8.8
Output Torque value plus um
4968In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F873B-200K-B5
Manufacturer Internal Number
F01144
Weight / LBS
107
Long Description
Speed Reducer; Inline Type; 200:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 4968In-Lbs Output Torque
Overall Width
9.81 Inch | 249.174 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Overall Length
18.28 Inch | 464.312 Millimeter
Overall Height
11.16 Inch | 283.464 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Input Shaft
7.85 Inch | 199.39 Millimeter