Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GMTA075-28L10PVN3

GMTA075-28L10PVN3

TSUBAKI GMTA075-28L10PVN3

Gear Motor; Inline Type; 10:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 38.2Nm Output Torque

Part #

GMTA075-28L10PVN3

BDI #

23945105

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111524
Tradename
0
Reducer Type
Inline
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
180
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1666N
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
38.2Nm
Fan Cooling
Yes
Other Features
Non Brake Type
Motor HP, KW if motor included
0.75kW
Motor RPMs if motor included
1440 | 1730
Motor Frame Size if motor included
28
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
400VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
27.55778
Long Description
Gear Motor; Inline Type; 10:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 38.2Nm Output Torque
Overall Length
14.665 Inch | 372.5 Millimeter
Overall Height
6.24 Inch | 158.5 Millimeter
Overall Width
7.087 Inch | 180 Millimeter
Bolt Hole Diameter
0.472 Inch | 12 Millimeter
Output Shaft Length
1.654 Inch | 42 Millimeter
Output Shaft Diameter
1.102 Inch | 28 Millimeter
Base to Center of Output Shaft
4.134 Inch | 105 Millimeter