Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H12C21S14899

H12C21S14899

HB1283 210-CC 148.99 2-7/8 ; POR NON RETURNABLE

Speed Reducer; Inline Type; 150:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 45140In-Lbs Output Torque

Part #

H12C21S14899

BDI #

298459

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
239.497
UNSPSC
26111538
EAN
0782476448554
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
150:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
11.7
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
8992Lbs
Base Included
Yes
Input Rating value plus um
8.41HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
12
Output Torque value plus um
45140In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB1283 210-CC 148.99 2-7/8" SHFT
Weight / LBS
471
Long Description
Speed Reducer; Inline Type; 150:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 45140In-Lbs Output Torque
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
5.51 Inch | 139.954 Millimeter
Overall Width
18.19 Inch | 462.026 Millimeter
Output Shaft Diameter
2.875 Inch | 73.025 Millimeter
Base to Center of Input Shaft
9.84 Inch | 249.936 Millimeter
Base to Center of Output Shaft
9.84 Inch | 249.936 Millimeter
Overall Length
27.06 Inch | 687.324 Millimeter
Overall Height
18.08 Inch | 459.232 Millimeter
Bolt Hole Diameter
1.02 Inch | 25.908 Millimeter