Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TCR12 129.7 BS

TCR12 129.7 BS

TCR12 129.7 MAXUM BACKS ; POR BACKSTOP REDUCER

Speed Reducer; Inline Type; 130:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR12 Series; Base Mounted; 1.999" Input Shaft Diameter; Gray Cast Iron; 491In-Lbs Output Torque

Part #

TCR12 129.7 BS

BDI #

273893

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1906.8
EAN
0782475730117
Tradename
MAXUM
Reducer Type
Inline
Nominal Ratio
130:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
100HP
Nominal Max Output RPM
13.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
TCR12
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
112HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
13.5
Output Torque value plus um
491In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TCR12 129.7 MAXUM BACKSTOP RED
Manufacturer Internal Number
303211
Weight / LBS
4
Long Description
Speed Reducer; Inline Type; 130:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR12 Series; Base Mounted; 1.999" Input Shaft Diameter; Gray Cast Iron; 491In-Lbs Output Torque
Output Shaft Diameter
7 Inch | 177.8 Millimeter
Overall Length
53.36 Inch | 1355.344 Millimeter
Base to Center of Output Shaft
23.38 Inch | 593.852 Millimeter
Overall Height
37.29 Inch | 947.166 Millimeter
Overall Width
34.46 Inch | 875.284 Millimeter
Bolt Hole Diameter
1.75 Inch | 44.45 Millimeter
Output Shaft Length
12 Inch | 304.8 Millimeter
Input Shaft Diameter
1.999 Inch | 50.775 Millimeter
Input Shaft Length
3.75 Inch | 95.25 Millimeter
Base to Center of Input Shaft
23.38 Inch | 593.852 Millimeter