Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UT010-028-0-RM100-52

UT010-028-0-RM100-52

UT010-028-0-RM100-52 PLANETARY GEARHEAD ; NON RETURNABLE

Speed Reducer; Inline Type; 28:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT010 Series; Flange Mounted; Anodized Aluminum; Output Torque

Part #

UT010-028-0-RM100-52

BDI #

850552

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
26111538
EAN
0781711212493
Tradename
ULTRATRUE
Reducer Type
Inline
Nominal Ratio
28:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
62.5
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
UT010
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
17.63696
Long Description
Speed Reducer; Inline Type; 28:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT010 Series; Flange Mounted; Anodized Aluminum; Output Torque
Output Shaft Length
2.283 Inch | 58 Millimeter
Output Shaft Diameter
1.26 Inch | 32 Millimeter
Overall Width
3.98 Inch | 101.09 Millimeter
Overall Height
3.98 Inch | 101.09 Millimeter
Bolt Hole Diameter
0.354 Inch | 9 Millimeter
Overall Length
10.933 Inch | 277.688 Millimeter