Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

115CMTP05 Q180

215CMTP35 Q250

215CMTP35 Q250 SHAFT MNT REDUCER ; POR NON RETURNABLE

Speed Reducer; TORQTAPER PLUS; Parallel; 35:1 Ratio; Not Available Frame; C-Face Quill Input Type; Bushed Output Type; 50 Output RPM; Flange Mounted; Helical

Part #

215CMTP35 Q250

BDI #

358868

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
113.5
UNSPSC
26111538
EAN
0662460541839
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
35:1
Mounting Frame
Not Available
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
50
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
50
Gearing
Helical
Manufacturer's Series
CMTP
Maximum Overhung load value And um
5055Lbs
Base Included
No
Input Rating value plus um
26.74HP
Output Bushing Part Number
215TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
32360In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PF0040
Weight / LBS
250
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 35:1 Ratio; Not Available Frame; C-Face Quill Input Type; Bushed Output Type; 50 Output RPM; Flange Mounted; Helical
Overall Length
16.25 Inch | 412.75 Millimeter
Output Bore Range
1-7/16 To 2-15/16 Inch | 36.513 To 74.613 Millimeter
Nominal Center Distance
7.01 Inch | 178.054 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Bore
2.938 Inch | 74.625 Millimeter
Center Distance
7.01 Inch | 178.054 Millimeter
Overall Width
16.25 Inch | 412.75 Millimeter
Overall Height
20.88 Inch | 530.352 Millimeter