Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

231D-PH-14-H1

226D-PH-20-H1

226D-PH-20-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE

Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 87.4 Output RPM; Direct Mounted; Helical

Part #

226D-PH-20-H1

BDI #

175056

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
28.168
UNSPSC
26111538
EAN
0781711581650
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.4
Gearing
Helical
Manufacturer's Series
200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
695Lbs
Base Included
Yes
Input Rating value plus um
1.09HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
758In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Removable Projection Shaft
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
226DPH-20
Manufacturer Internal Number
58165
Weight / LBS
39
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 87.4 Output RPM; Direct Mounted; Helical
Overall Width
11 Inch | 279.4 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.62 Inch | 117.348 Millimeter
Output Shaft Length
2.75 Inch | 69.85 Millimeter
Bolt Hole Diameter
0.469 Inch | 11.913 Millimeter
Base to Center of Output Shaft
4.62 Inch | 117.348 Millimeter
Nominal Center Distance
2.6 Inch | 66.04 Millimeter
Overall Length
10.38 Inch | 263.652 Millimeter
Center Distance
2.6 Inch | 66.04 Millimeter
Input Shaft Length
2.88 Inch | 73.152 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
8.38 Inch | 212.852 Millimeter