Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

239D-PH-20-H1

239D-PH-20-H1

239D-PH-20-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE

Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 87.4 Output RPM; Direct Mounted; Helical

Part #

239D-PH-20-H1

BDI #

175068

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
65.363
UNSPSC
26111538
EAN
0781711581773
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.4
Gearing
Helical
Manufacturer's Series
200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
925Lbs
Base Included
Yes
Input Rating value plus um
4.36HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
3022In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Removable Projection Shaft
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
239DPH-20
Manufacturer Internal Number
58177
Weight / LBS
104
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 87.4 Output RPM; Direct Mounted; Helical
Base to Center of Input Shaft
6.75 Inch | 171.45 Millimeter
Output Shaft Diameter
1.875 Inch | 47.625 Millimeter
Output Shaft Length
3.75 Inch | 95.25 Millimeter
Center Distance
3.89 Inch | 98.806 Millimeter
Overall Length
14.16 Inch | 359.664 Millimeter
Bolt Hole Diameter
0.594 Inch | 15.088 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Height
12.34 Inch | 313.436 Millimeter
Base to Center of Output Shaft
6.75 Inch | 171.45 Millimeter
Nominal Center Distance
3.89 Inch | 98.806 Millimeter
Input Shaft Length
4.19 Inch | 106.426 Millimeter
Overall Width
15.5 Inch | 393.7 Millimeter