Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

608SMTP15B

608SMTP15B

608SMTP15B SHAFT MOUNT REDUCER ; NON-RETURNABLE

Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 116.7 Output RPM; Direct Mounted; Helical

Part #

608SMTP15B

BDI #

358904

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
867.721
UNSPSC
26111538
EAN
0662460575636
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116.7
Gearing
Helical
Manufacturer's Series
SMTP
Maximum Overhung load value And um
9497Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
608TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
540.19In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Barrier Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PM0007
Weight / LBS
1913
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 116.7 Output RPM; Direct Mounted; Helical
Output Bore
6.5 Inch | 165.1 Millimeter
Center Distance
13.6 Inch | 345.44 Millimeter
Overall Height
39.58 Inch | 1005.332 Millimeter
Input Shaft Length
9.51 Inch | 241.554 Millimeter
Nominal Center Distance
13.6 Inch | 345.44 Millimeter
Overall Length
30.369 Inch | 771.373 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Diameter
2.63 Inch | 66.802 Millimeter
Overall Width
30.23 Inch | 767.842 Millimeter
Output Bore Range
5-7/16 To 6-1/2 Inch | 138.113 To 165.1 Millimeter