Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F239S-PH-4-B11-H1

F239S-PH-4-B11-H1

F239S-PH-4-B11-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE

Speed Reducer; OPTIMOUNT; Parallel; 4:1 Ratio; 213TC/215TC Frame; C-Face Quill Input Type; Shaft Output Type; 431 Output RPM; Flange Mounted; Helical

Part #

F239S-PH-4-B11-H1

BDI #

175104

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
74.434
UNSPSC
26111538
EAN
0781711582138
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
4:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
437.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
431
Gearing
Helical
Manufacturer's Series
200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
13.26HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
1432In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Removable Projection Shaft
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F239SPH-4-B11
Manufacturer Internal Number
58213
Weight / LBS
124
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 4:1 Ratio; 213TC/215TC Frame; C-Face Quill Input Type; Shaft Output Type; 431 Output RPM; Flange Mounted; Helical
Overall Length
12.97 Inch | 329.438 Millimeter
Overall Width
15.5 Inch | 393.7 Millimeter
Base to Center of Input Shaft
6.75 Inch | 171.45 Millimeter
Output Shaft Length
3.75 Inch | 95.25 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Output Shaft
6.75 Inch | 171.45 Millimeter
Nominal Center Distance
3.89 Inch | 98.806 Millimeter
Overall Height
12.34 Inch | 313.436 Millimeter
Center Distance
3.89 Inch | 98.806 Millimeter
Bolt Hole Diameter
0.594 Inch | 15.088 Millimeter
Output Shaft Diameter
1.875 Inch | 47.625 Millimeter