Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HMF2-5K-B5-B5

HMF3-3K-B11-B11

HMF3-3K-B11-B11 HELICAL REDUCER

Speed Reducer; Parallel; 3:1 Ratio; Input 213TC/215TC | Output 213TC/215TC Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 583 Output RPM; Flange Mounted; Helical

Part #

HMF3-3K-B11-B11

BDI #

183892

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
22.68
UNSPSC
26111538
EAN
0884107120935
Reducer Type
Parallel
Nominal Ratio
3:1
Mounting Frame
Input 213TC/215TC | Output 213TC/215TC
Input Type
C-Face Quill
Output Type
C-Face | Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
583.3
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
583
Gearing
Helical
Manufacturer's Series
HMF
Maximum Overhung load value And um
1135Lbs
Base Included
No
Input Rating value plus um
12.39HP
Housing Material And Finish
Grained Cast Iron
Output Torque value plus um
1299In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HMF3-3K-B11-B11
Manufacturer Internal Number
F05034
Weight / LBS
50
Long Description
Speed Reducer; Parallel; 3:1 Ratio; Input 213TC/215TC | Output 213TC/215TC Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 583 Output RPM; Flange Mounted; Helical
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
10.43 Inch | 264.922 Millimeter
Nominal Center Distance
2.88 Inch | 73.152 Millimeter
Overall Height
12.075 Inch | 306.705 Millimeter
Center Distance
2.875 Inch | 73.025 Millimeter
Output Shaft Length
2.875 Inch | 73.025 Millimeter
Overall Width
9.13 Inch | 231.902 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter