Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HXT625ET ETV 6B TAPER BUSH REDR

HXT625ET ETV 6B TAPER BUSH REDR

HXT625ET ETV 6B TAPER BUSH REDR ; NON RETURNABLE

Gear Unit; HYDROIL TORQUE-ARM; Parallel; 25:1 Ratio; Not Available Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

HXT625ET ETV 6B TAPER BUSH REDR

BDI #

271349

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
142.556
UNSPSC
26111524
EAN
0782477849091
Tradename
HYDROIL TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Available
Input Type
Hydraulic Motor
Output Type
Bushed
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
HXT
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HXT625AT,ATV 6B TAPER BUSH REDR
Manufacturer Internal Number
246520
Weight / LBS
293
Long Description
Gear Unit; HYDROIL TORQUE-ARM; Parallel; 25:1 Ratio; Not Available Frame; Hydraulic Motor Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Width
15.845 Inch | 402.463 Millimeter
Overall Height
21.31 Inch | 541.274 Millimeter
Overall Length
18.58 Inch | 471.932 Millimeter
Center Distance
6.73 Inch | 170.942 Millimeter
Nominal Center Distance
6.73 Inch | 170.942 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Output Bore Range
2-3/16 To 3-7/16 Inch | 55.563 To 87.313 Millimeter