Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M14C28T05115

M10C21T07274

MW1082 210-CC 72.74 TAPERED ; POR NON RETURNABLE

Speed Reducer; QUANTIS; Parallel; 75:1 Ratio; 213TC/215TC Frame; C-Face Quill Input Type; Bushed Output Type; 24 Output RPM; Flange Mounted; Helical

Part #

M10C21T07274

BDI #

299286

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
143.92
UNSPSC
26111538
EAN
0782476449766
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
75:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
23.3
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
24
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
14908Lbs
Base Included
No
Input Rating value plus um
11.49HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
30093In-Lbs
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MW1082 210-CC 72.74 TAPERED
Weight / LBS
317
Long Description
Speed Reducer; QUANTIS; Parallel; 75:1 Ratio; 213TC/215TC Frame; C-Face Quill Input Type; Bushed Output Type; 24 Output RPM; Flange Mounted; Helical
Overall Height
23.9 Inch | 607.06 Millimeter
Overall Length
15.59 Inch | 395.986 Millimeter
Bolt Hole Diameter
0.63 Inch | 16.002 Millimeter
Overall Width
14.96 Inch | 379.984 Millimeter
Base to Center of Output Shaft
7.33 Inch | 186.182 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Center Distance
10.39 Inch | 263.906 Millimeter
Center Distance
10.39 Inch | 263.906 Millimeter
Base to Center of Input Shaft
17.72 Inch | 450.088 Millimeter
Output Bore Range
1-11/16 To 2-11/16 Inch | 42.863 To 68.263 Millimeter