Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M14C28T05115

M12C18T02477

MW1282 180-CC 24.77 TAPERED ; POR NON RETURNABLE

Speed Reducer; QUANTIS; Parallel; 25:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Bushed Output Type; 71 Output RPM; Flange Mounted; Helical

Part #

M12C18T02477

BDI #

299302

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
249.476
UNSPSC
26111538
EAN
0782476449926
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
70
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
71
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
16722Lbs
Base Included
No
Input Rating value plus um
10.36HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
9239In-Lbs
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MW1282 180-CC 24.77 TAPERED
Weight / LBS
489
Long Description
Speed Reducer; QUANTIS; Parallel; 25:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Bushed Output Type; 71 Output RPM; Flange Mounted; Helical
Bolt Hole Diameter
0.787 Inch | 19.99 Millimeter
Base to Center of Output Shaft
8.8 Inch | 223.52 Millimeter
Center Distance
12.46 Inch | 316.484 Millimeter
Overall Width
17.72 Inch | 450.088 Millimeter
Base to Center of Input Shaft
21.26 Inch | 540.004 Millimeter
Overall Height
28.47 Inch | 723.138 Millimeter
Overall Length
15.35 Inch | 389.89 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Bore Range
1-15/16 To 3-3/16 Inch | 49.213 To 80.963 Millimeter
Nominal Center Distance
12.46 Inch | 316.484 Millimeter