Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SCXT409C SCR CONV REDCR

SCXT409C SCR CONV REDCR

SCXT409C SCR CONV REDCR

Speed Reducer; TORQUEARM; Parallel; 9.67:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

SCXT409C SCR CONV REDCR

BDI #

271083

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
57.204
UNSPSC
26111538
EAN
0782475688982
Tradename
TORQUEARM
Reducer Type
Parallel
Nominal Ratio
9.67:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
181
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
SCXT
Base Included
No
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Other Features
Screw Conveyor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
244549
Weight / LBS
126
Long Description
Speed Reducer; TORQUEARM; Parallel; 9.67:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Nominal Center Distance
0 Inch | 0 Millimeter